Shop All Kitchen Sinks
Sterling
Mcallister 32X18X9 Uc Sgl Basin Sink
Mfr # 11600-PC-NA
Zoro # G508442989
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 35.25 in
- Overall Width 24.125 in
- Overall Height 10.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11600-PC-NA
- Zoro # G508442989
- UPC # 885612910875
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 35.25 in |
Overall Width | 24.125 in |
Overall Height | 10.688 in |
Description
Single Basin
- •Undercounter installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug (2408-04SS)
- LEGEND VALVE 3/4" X 6" CHROME NIPPLE (311-090CP)
- OLYMPIA Single Handle Kitchen Pull-Down Faucet-Touchless Sensor Spray Head 1.5 GPM in Chrome (OP-420092)
- LEGEND VALVE 3/8" x 2-1/2" 316 SS NIPPLE (316-043)
- STERLING Southhaven Top-Mount Single-Bowl Kitchen Sink, 25" X 22" X 6-1/2" (11403-4-NA)
- STERLING Under-Mount Large/Medium Kitchen Sink, 32" X 18-5/16" X 9-5/16" (20025-NA)
- STERLING Southhaven Single Basin Sink (24912-2-NA)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- STERLING Under-Mount Single-Bowl Kitchen Sink W/ Accessories, 24"18-5/16"9-7/16" (20023-PC-NA)
- STERLING Under-Mount Sgl-Bowl Apron-Front Kitchen Sink W/ Access, 34"19-3/4"9.5" (20243-PC-NA)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- Sterling Kitchen Sinks