Shop All Utility Sinks
Sterling
Latitude Utility Sink With Stand, 25-11/16" X 22" X 13"/36"
Mfr # 996-0
Zoro # G4804616
Free Shipping & Returns
$408.99
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
- Brand Sterling
- MFR # 996-0
- Zoro # G4804616
- UPC # 650531662026
- Country of Origin United States
- Category Utility Sinks
Description
The durable, easy-to-install Latitude utility sink offers subtle, contemporary style. Made of solid Vikrell material, it delivers strength, durability and lasting beauty. And, because this composite of polyresin and fiberglass has color molded throughout, there are no layers to crack or peel. Its unique quarter-deck design provides shelf space for storage and cleaning and adds to the overall modern appeal.
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
- PFISTER Pfister Handle 1T6-4 Pch Cr (940-985A)
- ZORO SELECT Square Plug, 4", 150,304, Thrd Heavy (4381033310)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-51)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- STERLING Latitude Top-Mount/Under-Mount Utility Sink, 25" X 22" X 13" (995-0)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-R-P-G)
- ELKAY 19-1/2" W x 31" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS3120FC)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305L)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 18in x 24in NSF (SINK 182414 - FAUCET)
- TUHOME Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-White (MLB8983)
- Sterling Utility Sinks