Shop All Bathroom Sinks
This Product is Discontinued
Sterling
Laboratory Sink, 17" x 13" Bowl, Porcelain (Discontinued)
Mfr # 442040-0
Zoro # G2148887
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Color White
- Overall Length 19 1/16 in
- Overall Width 15 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 442040-0
- Zoro # G2148887
- UPC # 650531161109
- Country of Origin Thailand
- Category Bathroom Sinks
Dimensions
Overall Length | 19 1/16 in |
Overall Width | 15 3/8 in |
Overall Height | 7 7/8 in |
Bowl Size | 17 in x 13 in |
Bowl Depth | 7 7/8 in |
Manufacturers Warranty Length | 3 yr |
Bowl Width | 13 in |
Bowl Length | 17 in |
Description
Undermount Bathroom Sink, Bowl Depth 7 7/8 in, Oval, Bowl Size 17 in x 13 in, White, Undermount, Drain Opening 1 3/4 in, Glazed Virtreous, Mounting Location - Faucet Deck, Wall, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 7 7/8 in, Overall Length 19 1/16 in, Overall Width 15 3/8 in, Sterling, Wescott Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.