Sterling-Kinkead

Sterling-Kinkead 217141 4 in. 2 Handle; Bathroomroom Sink Faucet - Nickel


product price: $178.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • 4 inch centerset bathroom sink faucet, 1.2 gpm flow rate
  • Geometric detailing, delivers smooth and controlLED action for ideal water flow and temperature control
  • Kohler finishes resist corrosion and tarnishing for durability and reliability
Specifications
  • Size: 4 in.
  • Finish: Nickel
  • Weight: 4.04. lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.