Shop All Ropes
Sterling
Gen. Purp. Utility Rope, 3/16"Dia.x330' L
Mfr # AN50060100
Zoro # G201253011
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Nylon
- Rope Strand Count 24
- Rope Length 330 ft
- Working Load Limit 116 lb
- Rope Construction Kernmantle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 330 ft |
Rope Diameter | 3/16 in |
Overall Length | 330 ft |
Diameter | 3/16 in |
Description
Rope Item Accessory Cord, Rope Diameter 3/16 in, Rope Material Nylon, Rope Strand Count 24, Rope Length 330 ft, Working Load Limit 116 lb, Rope Construction Kernmantle, Tensile Strength 1,169 lb, Rope Core Yes, Blue, Min. Breaking Strength (MBS) 1169 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Puncture-Proof Wheels, 10in, PK2 (9401-29)
- THE BETTER BUNGEE Bungee Hook, Gray, 2-1/2 in. L, SS, PK8 (BBSH)
- TOUGH GUY Basket Truck, 6 Bu. Cap., White, 30 In. L (33W329)
- GLEASON REEL Festoon Cable Carrier, Flat, 2.1 x 0.66 (FFT-08)
- STERLING Sterling Sasquatch Max 16 Strand Rope 1/2 X 200' No Splice (SASQMAX-200-NS)
- STERLING Sterling Banshee Rope 7/16 x 600' No Splice (BNSE : BNSE-600-NS)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x165'L (AN60090050)
- STERLING Rescue Rope, 3/8" Dia. x 150' L, 595 lb (P105190046)
- STERLING STERLING Accssry Crd Krnmantl, 3/16, 50ft (AN50060015)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 26-099 1 in. x 100 ft. 5 Star Manila Rope (26-099)
- Sterling Ropes