Shop All Ropes
Sterling
Gen. Purp. Utility Rope, 17/64"Dia.x165'L
Mfr # AN70060050
Zoro # G101252961
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Nylon
- Rope Strand Count 32
- Working Load Limit 278 lb
- Rope Construction Kernmantle
- Rope Type Dynamic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Rope Length | 165 ft |
Rope Diameter | 17/64 in |
Diameter | 17/64 in |
Overall Length | 165 ft |
Description
Rope Item Accessory Cord, Rope Diameter 17/64 in, Rope Material Nylon, Rope Strand Count 32, Rope Length 165 ft, Working Load Limit 278 lb, Rope Construction Kernmantle, Tensile Strength 2,788 lb, Rope Core Yes, Blue, Min. Breaking Strength (MBS) 2788 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Semi-Pnuematic Wheel, 8x1-3/4 In (144-01)
- VESTIL Pneumatic Tire Cart, Double Scissor, 600lb (CART-PN-600-D)
- LOOS Wire Rope Sleeve, 5/32 In, 122 Copper (SL2-5P)
- RWM Polyolefin Wheel, 5x2" (POR-0520-08#)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x330' L (AN50060100)
- STERLING WorkPro 1/2/12.5mm x 150ft Neon Green Static Rope, No Splice (WPRO12-NG-150-NS)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60090015)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL57)
- Sterling Chains, Ropes & Cables