Shop All Ropes
Sterling
Gen. Purp. Utility Rope, 15/16"Dia.x165'L
Mfr # AN60090050
Zoro # G301253003
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Nylon
- Rope Strand Count 24
- Rope Length 165 ft
- Working Load Limit 197 lb
- Rope Construction Kernmantle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Rope Length | 165 ft |
Rope Diameter | 15/16 in |
Diameter | 6 mm |
Overall Length | 165 ft |
Description
Rope Item Accessory Cord, Rope Diameter 15/16 in, Rope Material Nylon, Rope Strand Count 24, Rope Length 165 ft, Working Load Limit 197 lb, Rope Construction Kernmantle, Tensile Strength 1,978 lb, Rope Core Yes, Yellow, Min. Breaking Strength (MBS) 1978 lb, Rope Type Dynamic, Package Type Bag, Standards EN 564
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH31 (TFSH31)
- BISON LIFTING EQUIPMENT 2 Ton Geared Trolley, 20 Ft, 3.15" - 6.6" (GT020-20)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-2448-5PU-95)
- STERLING Gen. Purp. Utility Rope, 3/16"Dia.x25'L (AN50070007)
- STERLING WorkPro 1/2/12.5mm x 150ft Neon Green Static Rope, No Splice (WPRO12-NG-150-NS)
- STERLING Sterling Kraken Rigging Rope 3/4 x 600' No Splice KRKN34-600-NS (KRKN34-600-NS)
- STERLING Gen. Purp. Utility Rope, 15/16"Dia.x50' L (AN60010015)
- STERLING Rigging/Climbing Rope, 11/32"Dia.x150'L (P090000046)
- STERLING Rigging/Climbing Rope, 1/2" Dia. x 200' L (AT130190061)
- ARBO SPACE PLAID 5/8in 16mm Bull Rope 150' (58ASP150)
- Sterling Chains, Ropes & Cables