Sterling

Gen. Purp. Utility Rope, 1/4"Dia.x330'L


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rope Material Nylon
  • Rope Strand Count 32
  • Rope Length 330 ft
  • Working Load Limit 197 lb
  • Rope Construction Kernmantle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sterling
  • MFR # AN60090100
  • Zoro # G001252948
  • Country of Origin United States
  • Category Ropes

Dimensions

Rope Length 330 ft
Rope Diameter 1/4 in
Overall Length 330 ft
Diameter 1/4 in

Description

Gen. Purp. Utility Rope,1/4"Dia.x330'L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.