Shop All Gas Unit Heaters
Sterling
Gas Unit Heater, NG, 50,000, 790 cfm, Direct, Propeller, 1/2 in
Mfr # 11HU050A1NS1110A
Zoro # G9083223
product price: $3,059.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,059.99
Free 30-Day Returns
Key Features
- BtuH Input 50,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 48,600
- Gas Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11HU050A1NS1110A
- Zoro # G9083223
- UPC # 700202000807
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 13 5/8 in |
Indoor Air Discharge Height | 10 1/8 in |
Depth | 32 5/8 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr |
Width | 42 13/16 in |
Burner Air Inlet Size | 2 in |
Flue Dia. | 2 in |
Indoor Air Discharge Width | 15 in |
Overall Dimensions - H x W x D | 13 5/8 in x 42 13/16 in x 32 5/8 in |
Mounting Hole Diameter | 3/4 in |
Overall Width | 42 13/16 in |
Overall Height | 13 5/8 in |
Flue Diameter | 2 in |
Gas Connection Size | 1/2 in |
Fan Diameter | 10 in |
Overall Depth | 32 5/8 in |
Mounting Height | 8 ft to 20 ft |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 50,000, BtuH Output 48,600, 790 cfm Air Flow, 10.8 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 2 in, O.C. Mounting 28 in, Height 13 5/8 in, Width 42 13/16 in, Depth 32 5/8 in, Indoor Air Discharge Height 10 1/8 in, Indoor Air Discharge Width 15 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 57 Degrees F, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- BLACK & DECKER 8,000 BTU Portable Air Conditioner with Remote Control, White (BPP05WTB)
- LAMBRO Lambro 215L Dryer Vent Hose, 3 in ID, 50 ft L, Vinyl (215L)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN2)
- STERLING Gas Unit Heater, NG, 150,000, 2,661 cfm, Direct, Propeller, 1/2 in (11HU150A1NS1110A)
- DAYTON Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG69)
- DAYTON Gas Unit Heater, LP, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG83)
- DAYTON Gas Unit Heater, NG/LP, 30,000, 370 cfm, Direct, Propeller, 1/2 in (2RYU7A)
- DAYTON Gas Unit Heater, NG/LP, 90,000, 1,100 cfm, Direct, Propeller, 1/2 in (2RYV2A)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Natural Gas Wall Heater (DVAG30N)
- MODINE MANUFACTURING Modine High-Efficiency II„¢ 400000 BTU Gas Fired Unit Heater PDP Series (PDP400AE0130FBAN)
- Sterling Gas Unit Heaters