Shop All Gas Unit Heaters
Sterling
Gas Unit Heater, NG, 400,000, 6,464 cfm, Direct, Propeller, 3/4 in
Mfr # 11HU400A1NS1110A
Zoro # G9083573
product price: $8,073.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,073.99
Free 30-Day Returns
Key Features
- BtuH Input 400,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 384,000
- Gas Connection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11HU400A1NS1110A
- Zoro # G9083573
- UPC # 700202000791
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 34 7/8 in |
Depth | 42 in |
Indoor Air Discharge Width | 26 in |
Width | 54 13/16 in |
Burner Air Inlet Size | 4 in |
Indoor Air Discharge Height | 32 1/8 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr |
Flue Dia. | 4 in |
Flue Diameter | 4 in |
Overall Dimensions - H x W x D | 34 7/8 in x 54 13/16 in x 42 in |
Fan Diameter | 18 in |
Overall Depth | 42 in |
Mounting Height | 8 ft to 20 ft |
Overall Width | 54 13/16 in |
Overall Height | 34 7/8 in |
Mounting Hole Diameter | 3/4 in |
Gas Connection Size | 3/4 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 400,000, BtuH Output 384,000, 6,464 cfm Air Flow, 31.2 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 4 in, O.C. Mounting 41 3/4 in, Height 34 7/8 in, Width 54 13/16 in, Depth 42 in, Indoor Air Discharge Height 32 1/8 in, Indoor Air Discharge Width 26 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 55 Degrees F, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 8" Ho Classic Inline Fan 120V (8" CLASSIC HO)
- DAYTON Switch (VE1YNW6SG)
- SUPERIOR SMOKE SmokeCandles, Dbl Wick, 40,000 cu ft, PK12 (W3C)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- STERLING Gas Unit Heater, NG, 150,000, 2,661 cfm, Direct, Propeller, 1/2 in (11HU150A1NS1110A)
- HEATSTAR Forced Air Propane Heater 400,000 BTU (HS400FAVT)
- DAYTON Gas Unit Heater, NG, 300,000, 5,000 cfm, Direct, Propeller, 3/4 in (55FG72)
- MODINE MANUFACTURING Modine High-Efficiency II„¢ 400000 BTU Gas Fired Unit Heater PDP Series (PDP400AE0130FBAN)
- DAYTON Gas Unit Heater, NG, 125,000, 2,200 cfm, Direct, Propeller, 1/2 in (55FG67)
- HEATSTAR Forced Air Kerosene Industrial Heater 21 (HS210KT)
- DAYTON Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG69)
- Sterling Gas Unit Heaters