Shop All Gas Unit Heaters
Sterling
Gas Unit Heater, NG, 150,000, 2,661 cfm, Direct, Propeller, 1/2 in
Mfr # 11HU150A1NS1110A
Zoro # G9083634
product price: $4,103.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,103.99
Free 30-Day Returns
Key Features
- BtuH Input 150,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 143,000
- Gas Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11HU150A1NS1110A
- Zoro # G9083634
- UPC # 700202000838
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 18 3/4 in |
Depth | 41 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr |
Flue Dia. | 2 in |
Width | 54 13/16 in |
Indoor Air Discharge Height | 15 7/8 in |
Indoor Air Discharge Width | 26 in |
Burner Air Inlet Size | 2 in |
Overall Dimensions - H x W x D | 18 3/4 in x 54 13/16 in x 41 in |
Flue Diameter | 2 in |
Mounting Hole Diameter | 3/4 in |
Mounting Height | 8 ft to 20 ft |
Overall Depth | 41 in |
Gas Connection Size | 1/2 in |
Overall Width | 54 13/16 in |
Fan Diameter | 16 in |
Overall Height | 18 3/4 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 150,000, BtuH Output 143,000, 2,661 cfm Air Flow, 17.6 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 2 in, O.C. Mounting 38 in, Height 18 3/4 in, Width 54 13/16 in, Depth 41 in, Indoor Air Discharge Height 15 7/8 in, Indoor Air Discharge Width 26 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 50 Degrees F, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- LENNOX Reversing Valve, 1/2"X7/8"Odf 24V (42W59)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUV7)
- MUELLER 3/8" Access Valve Union, (A 00327)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Propane Wall Heater (DVAG30L)
- HEATSTAR Forced Air Propane Heater 400,000 BTU (HS400FAVT)
- DAYTON Gas Unit Heater, NG/LP, 45,000, 550 cfm, Direct, Propeller, 1/2 in (2RYU8A)
- HEATSTAR Natural Gas Garage Shop Heater, 25,000 BTU Millivolt Control (HS25N)
- DAYTON Gas Unit Heater, NG, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG74)
- Sterling Gas Unit Heaters