Shop All Gas Unit Heaters
Sterling
Gas Unit Heater, NG, 100,000, 1,616 cfm, Direct, Propeller, 1/2 in
Mfr # 11HU100A1NS1110A
Zoro # G9082919
product price: $3,899.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,899.99
Free 30-Day Returns
Key Features
- BtuH Input 100,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 96,000
- Gas Connection 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 11HU100A1NS1110A
- Zoro # G9082919
- UPC # 700202000760
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 18 3/4 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr |
Flue Dia. | 2 in |
Indoor Air Discharge Width | 15 in |
Burner Air Inlet Size | 2 in |
Indoor Air Discharge Height | 15 7/8 in |
Width | 42 13/16 in |
Depth | 38 in |
Overall Width | 42 13/16 in |
Gas Connection Size | 1/2 in |
Overall Depth | 38 in |
Fan Diameter | 16 in |
Mounting Hole Diameter | 3/4 in |
Mounting Height | 8 ft to 20 ft |
Flue Diameter | 2 in |
Overall Height | 18 3/4 in |
Overall Dimensions - H x W x D | 18 3/4 in x 42 13/16 in x 38 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 100,000, BtuH Output 96,000, 1,616 cfm Air Flow, 10.3 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 2 in, O.C. Mounting 27 15/16 in, Height 18 3/4 in, Width 42 13/16 in, Depth 38 in, Indoor Air Discharge Height 15 7/8 in, Indoor Air Discharge Width 15 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 55 Degrees F, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 96 In. L (TP20-08)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3407F)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 8 (2EKG8)
- STERLING Gas Unit Heater, NG, 150,000, 2,661 cfm, Direct, Propeller, 1/2 in (11HU150A1NS1110A)
- DAYTON Gas Unit Heater, NG, 100,000, 1,181 cfm, Belt, Blower, 1/2 in (55FG84)
- MODINE MANUFACTURING Modine High-Efficiency II„¢ 400000 BTU Gas Fired Unit Heater PDP Series (PDP400AE0130FBAN)
- DAYTON Gas Unit Heater, NG, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG74)
- ASHLEY HEARTH PRODUCTS 17,000 BTU Direct Vent Natural Gas Wall Heater (DVAG17N)
- DAYTON Gas Unit Heater, LP, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG83)
- HEATSTAR Forced Air Propane Industrial Heater 170 (HS170FAVT)
- Sterling Gas Unit Heaters