Shop All Plumbing Parts
Sterling
Frt Pnl Assy Clear Glass
Mfr # 1485391
Zoro # G908769921
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 0.738 in
- Length 54.5 in
- Width (In.) 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterling
- MFR # 1485391
- Zoro # G908769921
- UPC # 885612988522
- Country of Origin Unknown
- Category Plumbing Parts
Dimensions
Height (In.) | 0.738 in |
Length | 54.5 in |
Width (In.) | 29 in |
Description
Genuine Sterling part
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 161942ORB (161942ORB)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-BN)
- DURAVIT Hardware 59600051001 (596000510001)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Nickel (CC8148)
- NORDYNE Limit Switch (626495R)
- SUPERIOR TOOL Extractor Tub Drain (05255)
- PANNEXT FITTINGS B & K 510-433HN Reducing Pipe Tee, 3/4 x 3/4 x 1/2 in (311RT-341212)
- AMERICAN STANDARD Pivot Rod Kit (066118-0070A)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- Sterling Plumbing Parts & Accessories