Shop All Shower & Bathtub Parts
Sterling
Bypass Door 48.875W X 65.500H
Mfr # 5960-48S
Zoro # G101940813
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Finish Silver Frame Finish with Pebbled Glass Texture
- Width (In.) 48 in
- Height (In.) 65-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterling
- MFR # 5960-48S
- Zoro # G101940813
- UPC # 87206854330
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 48 in |
Height (In.) | 65-1/2 in |
Details
Finish | Silver Frame Finish with Pebbled Glass Texture |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Vintage Shower Ring Connector 5 Holes, Chrome (CCRCB1)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 4 (20730)
- COMPONENT HARDWARE Washer, Drain , F/1/2"Nps, Rubber (E01-4093)
- CHICAGO FAUCET Cast Spout Assembly (L8LEOJKAB)
- STERLING Vista Pivot Framed Swinging Shower Door 31-1/4"–36" W X 65-1/2" H (1500D-36S)
- STERLING Deluxe Framed Sliding Shower Door 43-7/8"–48-7/8" W X 70" H (5976-48S)
- STERLING Ensemble Medley Shower Wall Set, 60 in L, 30 in W, Vikrell, HighGloss, White (71374100-0)
- STERLING Finesse Peak Bypass Door, 5/16” Glass (547808-48PBL-G05)
- STERLING Vista Ii Pivot Door P516 (1500D-27S)
- STERLING Finesse Peak 5/16 Pivot Door, 67X33 (5699-33S-G03)
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- Sterling Shower & Bathtub Parts