Shop All Bar Sinks
Sterling
20-1/4 in W x 16 in L x 8 in H, Undermount, Stainless Steel, Kitchen Sink
Mfr # 11449-NA
Zoro # G4746166
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 16 in
- Overall Width 20-1/4 in
- Overall Height 8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 16 in |
Overall Width | 20-1/4 in |
Overall Height | 8 in |
Bowl Depth | 8 in |
Details
Mounting Type | Undermount |
Item | Kitchen Sink |
Material | Stainless Steel |
Description
Expand your entertainment capabilities with the versatile design of the Springdale sink—perfect for your bar or island. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld 316 SS 90 Degree Elbow (609E111SW020)
- STREAMLINE Refrigeration Press Fitting (RP02715)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- ASCO 302273 Rebuild Kit 8210 Ac (302273)
- STERLING 12 in W x 14 in L x 7 in H, Undermount, Stainless Steel, Kitchen Sink (UCL1515)
- STERLING 15 in W x 15 in L x 5-1/2 in H, Top, Stainless Steel, Kitchen Sink (B155-1)
- STERLING Round Drop-In/ Under-Mount Bathroom/Bar Sink (1411-0)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- KOHLER Northland Top-Mount Bar Sink With 2 (6579-2-0)
- GOURMETIER Solid Surface Undermount 15" Square Sgl Bowl Bar Sink W/ Drain, Wht (GKUSA15158)
- NANTUCKET SINKS 15" W x 15" L x 9" H, Stainless Steel (RS15-SS)
- Sterling Bar Sinks