Shop All Bar Sinks
Sterling
15 in W x 15 in L x 5-1/2 in H, Top, Stainless Steel, Kitchen Sink
Mfr # B155-1
Zoro # G4746193
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Top
- Overall Height 5-1/2 in
- Overall Width 15 in
- Overall Length 15 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 5-1/2 in |
Overall Width | 15 in |
Overall Length | 15 in |
Bowl Depth | 5-1/2 in |
Details
Mounting Type | Top |
Item | Kitchen Sink |
Material | Stainless Steel |
Description
Get the whole family involved in mealtime by adding an extra sink for cleanup, meal prep and hand washing. This self-rimming sink features SilentShield technology, an exclusive sound-absorbing system, to reduce noise and vibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2656B)
- NORGREN Push-to-Connect Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M24470410)
- RINNAI HE 5.3 GPM 120,000 BTU Propane Gas Exterior Tankless Water Heater (V53DEP)
- SHARKBITE/CASH ACME 12 Tee Lead Free (U362LFA)
- STERLING 12 in W x 14 in L x 7 in H, Undermount, Stainless Steel, Kitchen Sink (UCL1515)
- STERLING Round Drop-In/ Under-Mount Bathroom/Bar Sink (1411-0)
- STERLING 20-1/4 in W x 16 in L x 8 in H, Undermount, Stainless Steel, Kitchen Sink (11449-NA)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-S)
- KOHLER Staccato Top-Mount Single-Bowl Bar S (3363-1-NA)
- HOUZER Houzer® A1722-7BS-1 ADA Drop In Stainless Steel 3-Hole Bar/Prep Sink (A1722-7BS-1)
- BK RESOURCES Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X60 (BEVT-3060L)
- Sterling Bar Sinks