Shop All Bar Sinks
Sterling
12 in W x 14 in L x 7 in H, Undermount, Stainless Steel, Kitchen Sink
Mfr # UCL1515
Zoro # G4753613
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Height 7 in
- Mounting Type Undermount
- Overall Length 14 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 12 in |
Overall Height | 7 in |
Overall Length | 14 in |
Bowl Depth | 7 in |
Details
Item | Kitchen Sink |
Mounting Type | Undermount |
Material | Stainless Steel |
Description
Expand your entertainment capabilities with the versatile design of the Springdale sink—perfect for your bar or island. SilentShield technology, an exclusive sound-absorbing system, reduces noise and vibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- MOEN M-Pact Includes Bulk Pack 1/2" Cc Connection Volume Control (62720)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- STERLING 15 in W x 15 in L x 5-1/2 in H, Top, Stainless Steel, Kitchen Sink (B155-1)
- STERLING 20-1/4 in W x 16 in L x 8 in H, Undermount, Stainless Steel, Kitchen Sink (11449-NA)
- STERLING Round Drop-In/ Under-Mount Bathroom/Bar Sink (1411-0)
- GOURMETIER Solid Surface Undermount 15" Square Sgl Bowl Bar Sink W/ Drain, Wht (GKUSA15158)
- RUVATI 13"x15" Bar Prep Sink Undermount 16 Gauge SS (RVM4136)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- Sterling Bar Sinks