Shop All Storage Totes & Containers
Sterilite
Storage Tote, Clear/White, Plastic, 23 in L, 16 1/4 in W, 12 3/8 in H, 14.0 gal Volume Capacity
Mfr # 16598008
Zoro # G1729950
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/White
- Load Capacity 56 qt.
- Material Plastic
- Overall Length 23 in
- Overall Height 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterilite
- MFR # 16598008
- Zoro # G1729950
- UPC # 073149165985
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 in |
Overall Height | 12 3/8 in |
Overall Width | 16 1/4 in |
Inside Width | 16 1/4 in |
Inside Length | 23 in |
Inside Height | 12 3/8 in |
Overall Length Range | 20 to 30 in |
Bottom Inside Length | 18 5/8 in |
Bottom Inside Width | 12 3/8 in |
Overall Height Range | 12 to 18 in |
Overall Width Range | 12 to 18 in |
Outside Length | 23 in |
Outside Height | 12 3/8 in |
Outside Width | 16 1/4 in |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Clear, Lid Color White, Overall Height 12 3/8 in, Overall Length 23 in, Overall Width 16 1/4 in, Stackable Yes, Volume Capacity 14 gal, Bottom Inside Length 18 5/8 in, Bottom Inside Width 12 3/8 in, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- HPC HPC:Desk / Drawer / Cabinet MK DeadBolt (XW2873-DB)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Gray (269690GY)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- STERILITE Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6 (19638606)
- STERILITE Storage Tote, Clear/White, Polypropylene, 16 3/4 in L, 11 7/8 in W, 7 in H, 4 gal Volume Capacity (16448012)
- STERILITE Storage Tote, Black/Red, Polypropylene, 25 3/4 in L, 17 1/4 in W, 11 7/8 in H (14649006)
- STERILITE Storage Tote, Green, Polypropylene, 32 1/2 in L, 19 3/4 in W, 18 5/8 in H, 35 gal Volume Capacity (19453V04)
- STERILITE Storage Tote, Clear, Polypropylene, 24 in L, 18 in W, 15 1/4 in H, 20 gal Volume Capacity (19384304)
- STERILITE Storage Tote, Clear/White, Polypropylene, 18 1/8 in L, 12 1/4 in W, 7 in H, 4.5 gal Volume Capacity (19849806)
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PR-NK0404-1)
- Sterilite Storage Totes & Containers