Shop All Storage Totes & Containers
Sterilite
Storage Tote, Brown, Polypropylene, 28 7/8 in L, 19 1/4 in W, 19 in H, 32 gal Volume Capacity
Mfr # 17446A04
Zoro # G8179360
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Material Polypropylene
- Overall Length 28 7/8 in
- Overall Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterilite
- MFR # 17446A04
- Zoro # G8179360
- UPC # 073149174468
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 28 7/8 in |
Overall Height | 19 in |
Overall Width | 19 1/4 in |
Inside Height | 18 3/8 in |
Overall Width Range | Wider than 18 in |
Bottom Inside Width | 15 5/8 in |
Overall Height Range | Taller than 18 in |
Bottom Inside Length | 22 3/4 in |
Overall Length Range | 20 to 30 in |
Outside Width | 19 in |
Outside Height | 19 in |
Outside Length | 28 7/8 in |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Gray, Lid Color Gray, Overall Height 19 in, Overall Length 28 7/8 in, Overall Width 19 in, Stackable Yes, Volume Capacity 32 gal, Bottom Inside Length 22 3/4 in, Bottom Inside Width 15 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- AKRO-MILS 12 gal Attached Lid Container, Blue, Plastic, Steel Hinge (66486CLDBL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-100YL)
- AKRO-MILS Plastic Divider, Black, 10 13/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (40224)
- STERILITE Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6 (19638606)
- STERILITE Storage Tote, Gray, Polypropylene, 36 5/8 in L, 21 in W, 19 1/2 in H, 45 gal Volume Capacity (19483V04)
- STERILITE 6 qt Storage Tote, Clear/White, Polypropylene, 13 5/8 in L x 8 1/4 in W x 4 7/8 in H (16428012)
- STERILITE Storage Tote, Blue, Polypropylene, 23 1/2 in L, 18 3/8 in W, 16 1/8 in H, 18 gal Volume Capacity (17317408)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- STERILITE Storage Tote, Blue, Polyethylene, 23 in L, 17 1/4 in W, 16 5/8 in H, 18 gal Volume Capacity (15258N06F)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- Sterilite Storage Totes & Containers