Shop All Storage Totes & Containers
This Product is Discontinued
Sterilite
Storage Tote, Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 9 1/4 in H, 12 gal Volume Capacity (Discontinued)
Mfr # 14447406
Zoro # G5478980
This Product is Discontinued
Key Features
- Color Blue
- Load Capacity 12 gal
- Material Polypropylene
- Overall Length 23 5/8 in
- Overall Height 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterilite
- MFR # 14447406
- Zoro # G5478980
- UPC # 073149444745
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 5/8 in |
Overall Height | 9 1/4 in |
Overall Width | 18 5/8 in |
Inside Height | 9 1/4 in |
Inside Length | 23 5/8 in |
Inside Width | 18 5/8 in |
Overall Height Range | Shorter than 12 in |
Bottom Inside Length | 18 in |
Overall Width Range | Wider than 18 in |
Bottom Inside Width | 16 1/8 in |
Overall Length Range | 20 to 30 in |
Overall LxWxH | 23 5/8 in x 18 5/8 in x 9 1/4 in |
Outside Width | 18 5/8 in |
Outside Length | 23 5/8 in |
Outside Height | 9 1/4 in |
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Blue, Lid Color Blue, Overall Height 9 1/4 in, Overall Length 23 5/8 in, Overall Width 18 5/8 in, Stackable Yes, Volume Capacity 12 gal, Bottom Inside Length 18 in, Bottom Inside Width 16 1/8 in, Includes Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.