Shop All Storage Totes & Containers
Sterilite Corporation
Sterilite 240409 18 gal Sea Going Green Tote
Mfr # 240409
Zoro # G603999791
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterilite Corporation
- MFR # 240409
- Zoro # G603999791
- UPC # 73149102959
- Country of Origin United States
- Category Storage Totes & Containers
Details
Item | Storage Box |
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Sea going green tote.
Specifications- Color: Green
- Capacity: 18 gal
- Dimension: 16-1/8"H x 18-3/8"W x 23-1/2"L
- Country of Origin: United States
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Axle Bracket Kit With One 3/4 Dia x 48L Axle (968556)
- HIRSH Boltless Shelving Unit, 16"D x 36"W x 60"H, 5 Shelves, Steel (17126)
- 80/20 Extrusion, T-Slotted, 15S, 97 In L, 1.5 In W (1515-97)
- GHENT Wall or Top Display Case 36x30x14, Natrl Maple (894M-WB-H)
- STERILITE CORPORATION Sterilite 217903 14928012 6Qt See Latching Box (217903)
- STERILITE CORPORATION Sterilite 23108004 27 Quart Stacking Drawer (137960)
- STERILITE CORPORATION Sterilite 16428012 6 Quart Storage Box With White Lid (501835)
- STERILITE CORPORATION Sterilite 725885 106 Quart Latch Storage Box - White Lid & Blue Latches (725885)
- STERILITE CORPORATION Sterilite 20518006 Small Storage Drawer (137958)
- STORSYSTEM Bin, Tray, Tote, Neon Orange, Acrylonitrile Butadiene (ABS), 12.25 in W, 6 in H (CE1952FO1)
- RUBBERMAID Commercial Brute 14 Gal. Gray Storage Tote with Lid (FG9S3000GRAY)
- Sterilite Corporation Storage Totes & Containers