Shop All Storage Totes & Containers
Sterilite Corporation
Sterilite 17313898 18 gal Handles Tote Box with Black Lid; Gray - Pack of 98
Mfr # 17313898
Zoro # G503949858
Free Shipping & Returns
$2,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterilite Corporation
- MFR # 17313898
- Zoro # G503949858
- UPC # 73149731388
- Country of Origin China
- Category Storage Totes & Containers
Details
Color | Black |
Item | Handles Tote Box with Lid |
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
18 gal Handles Tote Box with Black Lid.
Features- 18 gal Handles Tote Box with Black Lid
- Pack of 98
- Color: Gray
- Capacity: 18 gal
- Weight: 3.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- ZORO SELECT Document Protector, 12-1/2in.H, Steel (49JK64)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBSS)
- STERILITE CORPORATION Sterilite 20518006 Small Storage Drawer (137958)
- STERILITE CORPORATION Sterilite 16428012 6 Quart Storage Box With White Lid (501835)
- STERILITE CORPORATION Sterilite 725885 106 Quart Latch Storage Box - White Lid & Blue Latches (725885)
- STERILITE CORPORATION Sterilite 23108004 27 Quart Stacking Drawer (137960)
- STERILITE CORPORATION Sterilite 217903 14928012 6Qt See Latching Box (217903)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616B)
- HOMZ Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 13 in W, 6 1/8 in H (3420GRPRCL.08)
- Sterilite Corporation Storage Totes & Containers