Shop All Laundry Hampers
Sterilite Corporation
Sterilite 12168006 Sterilite 71L Ultra Laundry Basket - White
Mfr # 12168006
Zoro # G303929661
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterilite Corporation
- MFR # 12168006
- Zoro # G303929661
- UPC # 73149121684
- Country of Origin China
- Category Laundry Hampers
Description
Laundry basket features heavy-duty construction including a thick reinforced rim and 4 reach-through handles. Smooth sidewalls create a no-snag inner surface and color accented inserts provide a comfortable grip for heavy loads. 2 bushel.
Features- Sturdy construction
- Comfort grip handles
- Ideal for transporting clothes to and from the laundry room
- Color: White
- Dimensions: 27.375"(L) x 18.625"(W) x 12.375"(H).
- Material: Plastic
- Weight: 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK ATTIX 33 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412122)
- CLOROX Clorox 1605419 Toilet Wand Refill Heads (1605419)
- SAN JAMAR Simplicity Mechanical Roll Towel Dispenser, 15.25 x 13 x 10.25, Black (T7400TBK)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 19 microns, Black, 150 PK (VALH3860K22)
- STERILITE CORPORATION Sterilite 12178006 19 in. White & Gray Handles Ultra Square Laundry Basket (208375)
- STERILITE CORPORATION Sterilite 12168006 2 Bushel Laundry Basket (628633)
- ZENNA HOME Freestanding Utility Laundry Tub with Pull-Out Faucet, White (ELT2006W)
- GOURMETGALLEY Mahogany Finished Bowed Front Veneer Laundry Wood Hamper with Interior Bag (GO113010)
- WHITMOR HAMPER FABRIC WHITE 25in. (5588-7485-GG)
- REV-A-SHELF Rev-A-Shelf Replacement Hamper Bag (HRV-1520-LINER)
- SEVILLE CLASSICS Laundry Hamper, Portable, Mocha Brown (WEB656)
- Sterilite Corporation Laundry Hampers