Shop All Trash Cans
This Product is Discontinued
Sterilite
11 gal. Rectangular Wastebasket, Black, Polypropylene (Discontinued)
Mfr # 10939006
Zoro # G7291744
This Product is Discontinued
Key Features
- Trash Container Capacity 11 gal.
- Container Shape Rectangular
- Color Black
- Material Polypropylene
- Width 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterilite
- MFR # 10939006
- Zoro # G7291744
- UPC # 73149109392
- Country of Origin United States
- Category Trash Cans
Dimensions
Width | 12-1/2" |
Trash Can Dia./Width | 12-1/2" |
Details
Trash Container Capacity | 11 gal. |
Container Shape | Rectangular |
Color | Black |
Material | Polypropylene |
Item | Wastebasket |
Top Design | Swing |
Primary Container Color | White |
Vented | No |
Specific Container Material | Polypropylene |
Shape | Rectangular |
Indoor/Outdoor | Indoor |
Lid Connection | Swing |
Description
Rectangular, 11 gal, Black, Polypropylene, Lid Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.