Shop All Lab Scoops, Scrapers, & Spatulas
Sterileware
Spatula, 9 in L, 0.75 fl oz, PK100
Mfr # F36932-0150
Zoro # G402590687
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed End Keeps Powders Secure Within Spatula, Lot Stamped for Accurate Tracing, Shipped with a Certificate of Processing for Sterilization
- Capacity 20 mL/3/4 oz
- Overall Length 23 cm, 9 1/16 in
- Overall Width 1 in, 2.54 cm
- Handle Length 3 in, 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F36932-0150
- Zoro # G402590687
- UPC # 191634087403
- Country of Origin United Kingdom
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 23 cm, 9 1/16 in |
Overall Width | 1 in, 2.54 cm |
Handle Length | 3 in, 76.2 mm |
Handle Dia. | 0.75 in, 19.05 mm |
Size | 9 in |
Overall Length - Imperial | 9 in |
Overall Width - Imperial | 1 in |
Blade Width - Imperial | 3/4 in |
Handle Length - Imperial | 3 in |
Handle Diameter - Imperial | 3/4 in |
Blade Length - Imperial | 5 7/8 in |
Description
Spatula, Capacity - Imperial 0.75 fl oz, Handle Diameter - Imperial 3/4 in, Handle Length - Imperial 3 in, Overall Length - Imperial 9 in, Overall Width - Imperial 1 in, Blade Length - Imperial 5 7/8 in, Blade Width - Imperial 3/4 in, Product Type Powder Sampling Lance, Material Polypropylene, Color Blue, Sterile/Non-Sterile Sterile, Autoclavable Yes, Standards EU Approved, FDA Compliant - Safe for Food, Drug, and Cosmetic Use, Capacity - Metric 20 mL, Sterilization Method Gamma Irradiation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- LAB SAFETY SUPPLY Conical Tube.50ml Bulk Skirted.PK500 (6VMY4)
- SENSOREX Cmbntn pH Electrde Hevy Dty (S8000CD)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 7" Stainless Steel (A2Z-ZR098)
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Offset Bayonet Blade, 8" Total Length (A2Z-ZR127)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 9" Stainless Steel (A2Z-ZR099)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- A2Z SCILAB Wooden Handle Lab Spatula, 3" Blade, 0.6" Wide Blade, 7" Total Length (A2Z-ZR131)
- UNITED SCIENTIFIC Rubber Policeman Only, Fits 5Mm An, PK 12 (RHGSR1)
- Sterileware Lab Scoops, Scrapers, & Spatulas