Shop All Lab Scoops, Scrapers, & Spatulas
Sterileware
Spatula, 13 in L, 1.375 fl oz, PK100
Mfr # F36931-0250
Zoro # G502590693
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed End Keeps Powders Secure Within Spatula, Lot Stamped for Accurate Tracing, Shipped with a Certificate of Processing for Sterilization
- Capacity 40 mL/1 3/8 oz
- Overall Length 12 63/64 in, 33 cm
- Overall Width 1 in, 2.54 cm
- Handle Length 3 in, 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F36931-0250
- Zoro # G502590693
- UPC # 191634087380
- Country of Origin United Kingdom
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 12 63/64 in, 33 cm |
Overall Width | 1 in, 2.54 cm |
Handle Length | 3 in, 76.2 mm |
Size | 13 in |
Handle Dia. | 19.05 mm, 0.75 in |
Overall Length - Imperial | 13 in |
Handle Diameter - Imperial | 3/4 in |
Blade Length - Imperial | 9 7/8 in |
Overall Width - Imperial | 1 in |
Handle Length - Imperial | 3 in |
Blade Width - Imperial | 3/4 in |
Description
Spatula, Capacity - Imperial 1.375 fl oz, Handle Diameter - Imperial 3/4 in, Handle Length - Imperial 3 in, Overall Length - Imperial 13 in, Overall Width - Imperial 1 in, Blade Length - Imperial 9 7/8 in, Blade Width - Imperial 3/4 in, Product Type Powder Sampling Lance, Material Polypropylene, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Approved, FDA Compliant - Safe for Food, Drug, and Cosmetic Use, Capacity - Metric 40 mL, Sterilization Method Gamma Irradiation
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 4 L (BG1000-4000)
- AQUAPHOENIX SCIENTIFIC Hardness Indicator Liquid, 30 mL (HA7430-A)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- WHIRL-PAK Sampling Bag, Clear, 123 oz., 20" L, PK250 (B01446)
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- ZORO SELECT LABORATORY SPOON ELLIPSOSPOON 30CM (H36808-0030)
- COLE-PARMER ESSENTIALS Sampling Scoop, Sterile, PS, 2 oz 60 mL, 100PK (0626001)
- A2Z SCILAB Cement Spatula #24 (A2Z-ZR734)
- DETECTAMET Metal Detectable Scraper, 3.93", White, PK5 (523-S105-T205-P06)
- TABLECRAFT Slotted Spatula, Silicone/SS, 12.875"L (10054)
- UNITED SCIENTIFIC Plastic Policeman / Spatula, 9.5", PK 12 (81411)
- Sterileware Lab Utensils