Shop All Microbiology Media
Sterileware
Sampling Thief, 39 3/8inL, 0.67fl oz, PK20
Mfr # F37874-1020
Zoro # G802492543
product price: $317.99
/pk 20, $15.90/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Color White
- Autoclavable No
- Type Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
- Overall Length 100 cm, 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterileware
- MFR # F37874-1020
- Zoro # G802492543
- UPC # 191634084464
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Length | 100 cm, 39 3/8 in |
Handle Dia. | 12.7 mm, 0.5 in |
Overall Width | 4 in, 10.16 cm |
Size | 39.5 in |
Blade Length - Imperial | 39 3/8 in |
Blade Width - Imperial | 7/8 in |
Overall Width - Imperial | 4 in |
Handle Diameter - Imperial | 1/2 in |
Overall Length - Imperial | 39 3/8 in |
Details
Material | HDPE |
Item | Powder Sampling Thief |
Color | White |
Autoclavable | No |
Type | Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Standards | EU Conforming Material, FDA Compliant - Safe for Food |
Working Temp. | 100 Degrees C (212 Degrees F) |
Features | Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Capacity | 20 mL/0.67 oz |
Meets/Exceeds | FDA and EU Conforming Material |
Sterile/Non-Sterile | Sterile |
Product Type | Powder Sampling Thief |
Capacity - Metric | 20 mL |
Capacity - Imperial | 0.67 fl oz |
Sterilization Method | Gamma Irradiation |
Description
Powder Sampling Thief, Capacity - Imperial 0.67 fl oz, Handle Diameter - Imperial 1/2 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 39 3/8 in, Overall Width - Imperial 4 in, Blade Length - Imperial 39 3/8 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Thief, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 20 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- UNITED SCIENTIFIC Support Stands With Rods, Porcelain, 7 (SSP7X13)
- AQUAPHOENIX SCIENTIFIC Potassium Chromate Indicator, 60 mL (PC8025-B)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- SP SCIENCEWARE REPL STOPCOCK F/ DSCCTR SCIENC (F42040-0000)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 8" (SWZR-154)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- Sterileware Microbiology Media