Shop All Microbiology Media
Sterileware
Sampling Thief, 39 3/8inL, 0.17fl oz, PK20
Mfr # F37874-1005
Zoro # G702492476
product price: $307.99
/pk 20, $15.40/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Overall Width 4 in, 10.16 cm
- Working Temp. 100 Degrees C (212 Degrees F)
- Standards EU Conforming Material, FDA Compliant - Safe for Food
- Size 39.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sterileware
- MFR # F37874-1005
- Zoro # G702492476
- UPC # 191634084426
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Width | 4 in, 10.16 cm |
Size | 39.5 in |
Overall Length | 100 cm, 39 3/8 in |
Handle Dia. | 0.5 in, 12.7 mm |
Overall Length - Imperial | 39 3/8 in |
Blade Width - Imperial | 7/8 in |
Overall Width - Imperial | 4 in |
Blade Length - Imperial | 39 3/8 in |
Handle Diameter - Imperial | 1/2 in |
Details
Material | HDPE |
Item | Powder Sampling Thief |
Working Temp. | 100 Degrees C (212 Degrees F) |
Standards | EU Conforming Material, FDA Compliant - Safe for Food |
Capacity | 5 mL/0.17 oz |
Type | Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Color | White |
Autoclavable | No |
Sterile/Non-Sterile | Sterile |
Meets/Exceeds | FDA and EU Conforming Material |
Features | Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Product Type | Powder Sampling Thief |
Capacity - Imperial | 0.17 fl oz |
Capacity - Metric | 5 mL |
Sterilization Method | Gamma Irradiation |
Description
Powder Sampling Thief, Capacity - Imperial 0.17 fl oz, Handle Diameter - Imperial 1/2 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 39 3/8 in, Overall Width - Imperial 4 in, Blade Length - Imperial 39 3/8 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Thief, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 5 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Wide Neck, 250 mL, PK12 (5YHN3)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- GLOBE SCIENTIFIC Biopsy Foam Pad, Blue, PK1000 (190195)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- Sterileware Microbiology Media