Shop All Microbiology Media
Sterileware
Sampling Thief, 39 3/8inL, 0.03fl oz, PK20
Mfr # F37874-1001
Zoro # G702492513
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Sterile/Non-Sterile Sterile
- Working Temp. 100 Degrees C (212 Degrees F)
- Handle Dia. 12.7 mm, 0.5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F37874-1001
- Zoro # G702492513
- UPC # 191634084402
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Handle Dia. | 12.7 mm, 0.5 in |
Overall Length | 100 cm, 39 3/8 in |
Size | 39.5 in |
Overall Width | 10.16 cm, 4 in |
Overall Length - Imperial | 39 3/8 in |
Blade Width - Imperial | 7/8 in |
Handle Diameter - Imperial | 1/2 in |
Blade Length - Imperial | 39 3/8 in |
Overall Width - Imperial | 4 in |
Details
Material | HDPE |
Item | Powder Sampling Thief |
Sterile/Non-Sterile | Sterile |
Working Temp. | 100 Degrees C (212 Degrees F) |
Color | White |
Capacity | 1 mL/0.03 oz |
Meets/Exceeds | FDA and EU Conforming Material |
Autoclavable | No |
Standards | EU Conforming Material, FDA Compliant - Safe for Food |
Features | Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Type | Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Product Type | Powder Sampling Thief |
Capacity - Imperial | 0.03 fl oz |
Capacity - Metric | 1 mL |
Sterilization Method | Gamma Irradiation |
Description
Powder Sampling Thief, Capacity - Imperial 0.03 fl oz, Handle Diameter - Imperial 1/2 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 39 3/8 in, Overall Width - Imperial 4 in, Blade Length - Imperial 39 3/8 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Thief, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 1 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 30040 All Metal Reactor; 2 Oz. (USC-30040)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- ZORO SELECT Economy Dipper, 500mL (F36785-0016)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- ZYMO RESEARCH Secondary Antibody 30 ul @ 1 ug/ul (ZD5325-3-30)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- TCI CAS # 1310-65-2 (L0225-100G)
- Sterileware Microbiology Media