Shop All Microbiology Media
Sterileware
Sampling Thief, 19 3/4inL, 0.67fl oz, PK20
Mfr # F37874-0020
Zoro # G602492484
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Handle Dia. 0.5 in, 12.7 mm
- Size 19.75 in
- Overall Length 50 cm, 19 11/16 in
- Capacity 20 mL/0.67 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F37874-0020
- Zoro # G602492484
- UPC # 191634084389
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Handle Dia. | 0.5 in, 12.7 mm |
Size | 19.75 in |
Overall Length | 50 cm, 19 11/16 in |
Overall Width | 4 in, 10.16 cm |
Blade Length - Imperial | 20 1/8 in |
Blade Width - Imperial | 7/8 in |
Handle Diameter - Imperial | 1/2 in |
Overall Width - Imperial | 4 in |
Overall Length - Imperial | 19 3/4 in |
Details
Material | HDPE |
Item | Powder Sampling Thief |
Capacity | 20 mL/0.67 oz |
Sterile/Non-Sterile | Sterile |
Type | Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Autoclavable | No |
Standards | EU Conforming Material, FDA Compliant - Safe for Food |
Meets/Exceeds | FDA and EU Conforming Material |
Working Temp. | 100 Degrees C (212 Degrees F) |
Color | White |
Features | Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Product Type | Powder Sampling Thief |
Sterilization Method | Gamma Irradiation |
Capacity - Metric | 20 mL |
Capacity - Imperial | 0.67 fl oz |
Description
Powder Sampling Thief, Capacity - Imperial 0.67 fl oz, Handle Diameter - Imperial 1/2 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 19 3/4 in, Overall Width - Imperial 4 in, Blade Length - Imperial 20 1/8 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Thief, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 20 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stucco Dash Brush, Plastic Bristles (PL115)
- RPI Sodium Bicarbonate, 1kg (S22060-1000.0)
- MEDEGEN MEDICAL PRODUCTS Specimen Container w/Lid, 120mL, PK300 (P02-B1202-1YNL)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkalinity, TK, 1 Drop-160ppm (TK5000-Z)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- GLOBE SCIENTIFIC Capillary Tube, Ammonium Hep., PK1000 (51608)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 9mL, PK100 (20T-3800-9)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- ETTORE Super Bucket Sieve (85301)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK85)
- Sterileware Microbiology Media