Shop All Microbiology Media
Sterileware
Sampling Thief, 19 3/4inL, 0.17fl oz, PK20
Mfr # F37874-0005
Zoro # G302492494
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Working Temp. 100 Degrees C (212 Degrees F)
- Sterile/Non-Sterile Sterile
- Type Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization
- Handle Dia. 12.7 mm, 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F37874-0005
- Zoro # G302492494
- UPC # 191634084341
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Handle Dia. | 12.7 mm, 0.5 in |
Size | 19.75 in |
Overall Width | 4 in, 10.16 cm |
Overall Length | 50 cm, 19 11/16 in |
Blade Length - Imperial | 20 1/8 in |
Overall Length - Imperial | 19 3/4 in |
Overall Width - Imperial | 4 in |
Handle Diameter - Imperial | 1/2 in |
Blade Width - Imperial | 7/8 in |
Details
Material | HDPE |
Item | Powder Sampling Thief |
Working Temp. | 100 Degrees C (212 Degrees F) |
Sterile/Non-Sterile | Sterile |
Type | Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Meets/Exceeds | FDA and EU Conforming Material |
Capacity | 5 mL/0.17 oz |
Features | Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Standards | EU Conforming Material, FDA Compliant - Safe for Food |
Autoclavable | No |
Color | White |
Product Type | Powder Sampling Thief |
Capacity - Metric | 5 mL |
Sterilization Method | Gamma Irradiation |
Capacity - Imperial | 0.17 fl oz |
Description
Powder Sampling Thief, Capacity - Imperial 0.17 fl oz, Handle Diameter - Imperial 1/2 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 19 3/4 in, Overall Width - Imperial 4 in, Blade Length - Imperial 20 1/8 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Thief, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 5 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, 10mL, Wide Tip, PK200 (229212B)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151140)
- TRICORBRAUN 25 oz Clear PET Plastic Straight Sided Jar 89-400 Neck Finish (049501)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit-25, 100 Preps (ZD4065)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 4 x 96 preps (ZR2141)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- Sterileware Microbiology Media