Shop All Microbiology Media
Sterileware
Sampling Thief, 19 3/4inL, 0.03fl oz, PK20
Mfr # F37874-0001
Zoro # G102492502
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Overall Length 50 cm, 19 11/16 in
- Color White
- Meets/Exceeds FDA and EU Conforming Material
- Size 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F37874-0001
- Zoro # G102492502
- UPC # 191634084327
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Overall Length | 50 cm, 19 11/16 in |
Size | 19.75 in |
Handle Dia. | 0.5 in, 12.7 mm |
Overall Width | 4 in, 10.16 cm |
Overall Width - Imperial | 4 in |
Blade Width - Imperial | 7/8 in |
Blade Length - Imperial | 20 1/8 in |
Overall Length - Imperial | 19 3/4 in |
Handle Diameter - Imperial | 1/2 in |
Details
Material | HDPE |
Item | Powder Sampling Thief |
Color | White |
Meets/Exceeds | FDA and EU Conforming Material |
Features | Lot Stamped for Accurate Tracing, One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Type | Lot Stamped for Accurate Tracing, Ready for One Time Use and Disposal, Shipped with a Certificate of Processing for Sterilization |
Capacity | 1 mL/0.03 oz |
Working Temp. | 100 Degrees C (212 Degrees F) |
Sterile/Non-Sterile | Sterile |
Standards | EU Conforming Material, FDA Compliant - Safe for Food |
Autoclavable | No |
Product Type | Powder Sampling Thief |
Sterilization Method | Gamma Irradiation |
Capacity - Metric | 1 mL |
Capacity - Imperial | 0.03 fl oz |
Description
Powder Sampling Thief, Capacity - Imperial 0.03 fl oz, Handle Diameter - Imperial 1/2 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 19 3/4 in, Overall Width - Imperial 4 in, Blade Length - Imperial 20 1/8 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Thief, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 1 mL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- UNITED SCIENTIFIC Universal PiPETte Tips with Filte, PK960 (UNUFT01250UL)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- RPI YPD Broth, 500 G (Y20090-500.0)
- GLOBE SCIENTIFIC Needle Holder, Universal, PK200 (1202)
- RPI Bio-Safe NA, 4 L (111198)
- Sterileware Microbiology Media