Shop All Microbiology Media
Sterileware
Sampling Probe, 38 in L, 6.8 fl oz, PK20
Mfr # F36975-1000
Zoro # G602492507
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Standards EU Conforming Material, FDA Compliant - Safe for Food
- Size 38 in
- Autoclavable No
- Overall Length 37 63/64 in, 96.5 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F36975-1000
- Zoro # G602492507
- UPC # 191634084723
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Size | 38 in |
Overall Length | 37 63/64 in, 96.5 cm |
Handle Dia. | 1.25 in, 31.75 mm |
Overall Width | 1 1/4 in, 3.18 cm |
Handle Length | 101.6 mm, 4 in |
Overall Width - Imperial | 1 1/4 in |
Overall Length - Imperial | 38 in |
Handle Diameter - Imperial | 1 1/4 in |
Blade Length - Imperial | 33 1/2 in |
Blade Width - Imperial | 7/8 in |
Handle Length - Imperial | 4 1/2 in |
Description
Powder Sampling Probe, Capacity - Imperial 6.8 fl oz, Handle Diameter - Imperial 1 1/4 in, Handle Length - Imperial 4 1/2 in, Overall Length - Imperial 38 in, Overall Width - Imperial 1 1/4 in, Blade Length - Imperial 33 1/2 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Probe, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 200 mL, Sterilization Method Gamma Irradiation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- JENWAY Visible 72 Series Diode Array Scanning Spectrophotometer (8305601)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- TCI CAS # 1310-65-2 (L0225-100G)
- SP SCIENCEWARE CELL LIFTER PK10 (F37756-0010)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 50 Preps (ZR1057)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- Sterileware Microbiology Media