Shop All Lab Equipment Parts
Sterileware
Sampling Lance, 23 5/8 in L, 4 fl oz, PK20
Mfr # F36974-0600
Zoro # G402590694
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material HDPE
- Type Open Blade Works Well With Sticky Cohesive Powders, Ready for One Time Use and Disposal, Rounded Edges Help Hold Sample in Place
- Sterile/Non-Sterile Sterile
- Capacity 125 mL/4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F36974-0600
- Zoro # G402590694
- UPC # 191634084709
- Country of Origin United Kingdom
- Category Lab Equipment Parts
Dimensions
Overall Length | 60 cm, 23 5/8 in |
Handle Length | 101.6 mm, 4 in |
Size | 23.5 in |
Handle Dia. | 31.75 mm, 1.25 in |
Overall Width | 1 1/4 in, 3.18 cm |
Overall Width - Imperial | 1 1/4 in |
Handle Length - Imperial | 4 in |
Blade Width - Imperial | 7/8 in |
Blade Length - Imperial | 19 3/4 in |
Handle Diameter - Imperial | 1 1/4 in |
Overall Length - Imperial | 23 5/8 in |
Description
Powder Sampling Lance, Capacity - Imperial 4 fl oz, Handle Diameter - Imperial 1 1/4 in, Handle Length - Imperial 4 in, Overall Length - Imperial 23 5/8 in, Overall Width - Imperial 1 1/4 in, Blade Length - Imperial 19 3/4 in, Blade Width - Imperial 7/8 in, Product Type Powder Sampling Lance, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 125 mL, Sterilization Method Gamma Irradiation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Strips, Hydrion Spectral, 5.5-8, PK100 (9700)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 250 ml, Amber, HDPE, 12PK (33427)
- SYNTHWARE FLASK, REACTION, HIGH VACUUM VALVE, 0-4mm, 100mL, 24/40. (F544100)
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- TOVATECH Elma Tec Clean A1 Electronics and PCB Ultrasonic Cleaner Solution, 10.8 pH, 2.5 L (800 0102)
- CAL-VAN TOOLS BACK PROBE SET 21PC (CV613)
- EASY-TO-ORGANIZE Antimicrobial Rubber Barrel Counter Pen (EA680720)
- PHILIPS Clear 1 L Carbonator Bottle , 2PK (ADD916/37)
- AMERICAN MANTLE Upright Gas Mantle (7915)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- MCVAN McVan R745F 8 mm Crystal Rose Gold Miraculous Cross Rosary Set - Clear (R745F)
- Sterileware Lab Equipment Parts