Shop All Microbiology Media
Sterileware
Sampler, 38 1/4 in L, 1.75 fl oz, PK20
Mfr # F37875-0970
Zoro # G302492524
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Capacity 50 mL/1 3/4 oz
- Handle Dia. 1.25 in, 31.75 mm
- Type Lot Stamped for Accurate Tracing, Shipped with a Certificate of Processing for Sterilization
- Overall Length 38 3/16 in, 97 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sterileware
- MFR # F37875-0970
- Zoro # G302492524
- UPC # 191634087281
- Country of Origin United Kingdom
- Category Microbiology Media
Dimensions
Handle Dia. | 1.25 in, 31.75 mm |
Overall Length | 38 3/16 in, 97 cm |
Size | 38.25 in |
Overall Width | 1 1/4 in, 3.18 cm |
Handle Length | 4 in, 101.6 mm |
Handle Diameter - Imperial | 1 1/4 in |
Blade Width - Imperial | 1 in |
Overall Width - Imperial | 1 1/4 in |
Blade Length - Imperial | 38 1/8 in |
Overall Length - Imperial | 38 1/4 in |
Description
Powder Sampler, Capacity - Imperial 1.75 fl oz, Handle Diameter - Imperial 1 1/4 in, Handle Length - Imperial Not Applicable, Overall Length - Imperial 38 1/4 in, Overall Width - Imperial 1 1/4 in, Blade Length - Imperial 38 1/8 in, Blade Width - Imperial 1 in, Product Type Powder Sampler, Material HDPE, Color White, Sterile/Non-Sterile Sterile, Autoclavable No, Standards EU Conforming Material, FDA Compliant - Safe for Food, Capacity - Metric 50 mL, Sterilization Method Gamma Irradiation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLA-00866)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, 1000mL, 24/40, 4mm. (F62241L)
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.67fl oz, PK20 (F37874-1020)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- A2Z SCILAB Inoculation Loop 4 mm, Single Nichrome Wire, Aluminum Handle (A2Z-ZR147)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- Sterileware Microbiology Media