Shop All Wall Shelving
Steril-Sil
WSA-1HP Stainless Steel Angled Wall-Mount Shelf for Full Sized Hotel Pan
Mfr # 799WSA1HP
Zoro # G911125585
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steril-Sil
- MFR # 799WSA1HP
- Zoro # G911125585
- Country of Origin United States
- Category Wall Shelving
Description
Maximize your space and keep things orderly with this Steril-Sil WSA-1HP stainless steel angled wall-mount shelf that holds a full sized hotel pan. You can even use it to hold other combinations of hotel pans supported by an adapter bar sold separately. The durable stainless steel construction supports a full sized hotel pan of your choice sold separately and gives you the convenience of easily changing out pans as needed. This makes is perfect for use on your buffet line in food trucks and in your kitchen.**This wall shelf is designed with a slight angle to provide easy access to the contents of your hotel pan. To simplify installation this shelf includes two brackets with pre-drilled holes for mounting hardware not included. Made of durable all-welded 304 stainless steel this shelf is designed for long lasting use. Take your customer self-service or kitchen prep to the next level with this angled wall shelf and make the most of your valuable counter space.**Overall Dimensions:*Length: 23''*Width: 16''*Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Gray (QPRS-107IV)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 66 in H, Stationary (35-DS-246)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- WALLSCAPES 36 in. Jazzy Shelf, White & Green (HSJKIT736GR)
- AMGOOD 18inX 48in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1848)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1224)
- VINTIQUEWISE Natural Wood Modern Hanging Shelf Log Slices for Kitchen Dining Room Office Outdoors 12 (QI004043-12)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shel (WMSH-1236)
- Steril-Sil Wall Shelving