Shop All Hand Soap & Lotion Dispensers
Steril-Sil
SAN-600 Hand Sanitizer Hygiene Station Floor Stand
Mfr # 799SAN600
Zoro # G111790484
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steril-Sil
- MFR # 799SAN600
- Zoro # G111790484
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Use this Steril-Sil SAN-600 hand sanitizer hygiene station floor stand to keep a large supply of hand sanitizer ready to use by customers or staff! This stand is made of heavy-duty durable type 304 stainless steel that resists corrosion and makes cleaning easy. Because of its durable construction this stand can be used either inside your restaurant or store or outside the doors of your business so customers can sanitizer their hands before they enter.This model is perfectly designed to hold different styles of gallon-sized hand sanitizer bottles sold separately. Use it with the brand of sanitizer you choose in either square or round jugs where the bottle does not exceed 5 3/4'' in diameter or width. The curved band and sturdy head hold the bottles securely in place to stand up to frequent use in commercial environments.There is no need to be concerned about safety with this stand. Its 14 gauge heavy square base ensures stability and there are no small holes or sharp edges that could injure employees or guests.Overall Dimensions:Base Length: 16''Base Width: 16''Height: 48''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Odor Control Air Sponge, 1 lb (0000101-2)
- LPS Trigger Spray Bottle, 20oz., White, HDPE (09120)
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK (VALH4348N12)
- CHIX Towels & Wipes, Yellow, Cloth, 50 Wipes, 24" x 16", Unscented, 400 PK (213)
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- PACIFIC BLUE ULTRA Soap/Sanitizer Dispenser Kit, Black Dispenser, Gentle Foam Soap, Dye Free (5305714)
- GOJO 5150-06-EA Gojo FMX-12 Dispenser 1250 ml Dove Gray (1187191)
- GROHE Soap Dispenser Us Super Steel (40553DC0)
- MOEN Soap Dispn Kit Srss (171172MSRS)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- PURELL Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome (8520-01)
- Steril-Sil Hand Soap & Lotion Dispensers