Shop All Food Service Carts
Steril-Sil
ENC36-18SS Stainless Steel Silverware Cart with 18 Stainless Steel Silverware Cylinders
Mfr # 799ENC3618SS
Zoro # G811593026
product price: $8,307.99
/ea
Free Shipping & Returns
$8,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steril-Sil
- MFR # 799ENC3618SS
- Zoro # G811593026
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil ENC36-18SS stainless steel silverware cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an 8'' shelf and features holes where the 18 silverware cylinders are placed. Each cylinder is made of stainless steel. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.Below the silverware cylinders and shelf is an enclosed base. This base allows for supply storage whether of additional silverware or napkins trays or condiment packets. Whatever is stored is done so securely thanks to the hinged door and its key lock.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 35 1/4''Depth: 24 1/2''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Original Barbecue Sauce 1 gal. Jug, PK4 (10021000678966)
- TRANE Contactor; 3P 60A 120Vac / Lugs (SFCTR3P60A120VL)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Dark Rye Flour 25lbs (1476B25)
- TABLECRAFT Icing Spatula, SS, White Plst Handle, 6" (4206)
- PRAIRIE VIEW INDUSTRIES NUC2024 2 Tier Aluminum Utility Carts- 36 x 20 x 24 in. (AUC2024)
- CAMBRO Meal Delivery Cart, 44 1/4"H, Polyethylene (EAMDC1520S20192)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- WINSOME Winsome 94540 Kitchen Island Table with 2 Drawers - Antique Walnut (94540)
- MONARCH SPECIALTIES Kitchen Cart, Rolling Mobile, Storage, Utility, Laminate, White, Contemporary, Modern (I 3139)
- BORAAM Kenta Bamboo Kitchen Cart with Stainless Steel Top - Natural (50650)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- Steril-Sil Food Service Carts