Shop All Food Service Carts
Steril-Sil
E1-CRT48-4V Stainless Steel Silverware Open Base Dispensing Cart for Four E1 Inserts
Mfr # 799E1CRT484V
Zoro # G411592986
product price: $4,824.99
/ea
Free Shipping & Returns
$4,824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steril-Sil
- MFR # 799E1CRT484V
- Zoro # G411592986
- Country of Origin United States
- Category Food Service Carts
Description
This Steril-Sil E1-CRT48-4V stainless steel silverware dispensing cart is a great solution to your flatware storage transport and dispensing needs! This cart holds four E1 inserts on top and also has a bottom shelf that will hold glass racks trays and other supplies! Because this cart holds up to four E1 inserts you can create any combination of napkin straw condiment and flatware dispensing to best suit your operation. Whether you are storing silverware at a serving station or organizing your dish room this cart is sure to hold everything you need. Wherever you use it you can be sure that it will leave your floors and walls undamaged since it rolls on non-marking locking casters and has four corner bumpers. Also this cart comes with integrated built-in handles to ensure easy maneuvering.Made out of type 304 welded stainless steel this dispenser cart is strong and sturdy and will last a long time. Use it with Steril-Sil's E1 inserts sold separately to store wrapped or unwrapped silverware in a sanitary manner. The dispenser is offset from the shelf to allow for easy access to the glasses or other materials you choose to store in the open base. It is also configurable for added versatility.Overall Dimensions:Width: 48''Depth: 24 1/2''Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Heating Element - 120V (851800-654)
- CAMBRO Full Size 8 in Clear Camwear® Food Pan (18CW135)
- AMERICAN RANGE Capillary Bulb Clamp (A99740)
- ALLPOINTS Closer, Door Armplex, 25" (266205)
- LAKESIDE Enclosed Bussing Cart, 4 Shelf - 16"x22" (890)
- RUBBERMAID COMMERCIAL Service Cart, 200-lb Cap, 3-Shelf, 18.63w x 33.63d x 37.75h, Off-White (FG342488OWHT)
- NEW AGE Drag Hook (1199)
- CARLISLE FOODSERVICE Food Delivery Cart, Dual End Loader (PC600N03)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- NEW AGE Cart, Picking, 2-Shelf, 19" x 41" x 30" (1490)
- LAKESIDE Heated Pellet Dispenser - 3 Stack (7502)
- Steril-Sil Food Service Carts