No Product Image Available
Steril-Sil

E1-CRT36-3V Stainless Steel Silverware Dispensing Cart for Three E1 Inserts


product price: $3,404.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Steril-Sil E1-CRT36-3V stainless steel silverware dispensing cart is a great solution to your flatware storage transport and dispensing needs! Whether you are storing silverware at a serving station or organizing your dish room this cart is sure to hold everything you need. Wherever you use it you can be sure that it will leave your floors and walls undamaged since it rolls on non-marking locking casters and has four corner bumpers. Also this cart comes with integrated built-in handles to ensure easy maneuvering.Made out of type 304 welded stainless steel this dispenser cart is strong and sturdy and will last a long time. Use it with Steril-Sil's E1 inserts sold separately to store wrapped or unwrapped silverware in a sanitary manner. This cart holds three E1 inserts on top and also has a bottom shelf that will hold glass racks trays and much more! The dispenser is offset from the shelf to allow for easy access to the glasses or other materials you choose to store and is configurable for added versatility.Overall Dimensions:Length: 36''Width: 25 1/2''Front Height: 33 1/2''Rear Height: 39''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.