No Product Image Available
Steril-Sil

CRT36-5TP Stainless Steel 5 Pan Dispensing Cart


product price: $3,472.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add organization and convenience to your establishment with this Steril-Sil CRT36-5TP 5 pan dispensing cart! Hold your food pans sold separately so guests can have easy access to utensils napkins and more. Featuring a configurable design this dispensing cart allows you to adapt to your changing service needs throughout your busy day. Dispense everything from silverware napkins straws and condiments on the top shelf to trays and glass racks on the bottom shelf. And this cart is great for various hotel pan configurations too. The top shelf holds 5 1/3 size hotel pans sold separately vertically.Not only is this cart versatile it's easy to use and access. Dispenser setback allows for easy tray or glass rack access so you your employees or guests can effortlessly grab what they need. And there's no need to worry about glass racks or trays sliding off especially during transport. A vertical stop is located at the center-rear of the shelf to prevent sliding! Integrated handle grasps also provide a sturdy comfortable grip.For even more convenience this cart comes with four locking non-marking casters for easy transporting within your establishment while four corner bumpers keep walls and other furniture protected from accidental bumping.Made of all-welded 304 stainless steel this cart is durably constructed. This CRT36-5TP model holds 5 1/3 size hotel pans sold separately vertically. The bottom shelf also holds up to 150 14'' x 18'' trays and 4 5'' glass racks.Compatible with food pans up to 6'' deep.Overall Dimensions:Length: 35 1/4''Width: 24 1/2''Front Height: 33 1/2''Rear Height: 39''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.