Shop All Food Service Carts
Steril-Sil
CRT36-18RP-YELLOW 36'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT3618YL
Zoro # G511592923
product price: $3,472.99
/ea
Free Shipping & Returns
$3,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steril-Sil
- MFR # 799CRT3618YL
- Zoro # G511592923
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT36-18RP-YELLOW stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 18 silverware cylinders are placed. Each cylinder is made of yellow plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 36''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLEWAYS Appleways 5lbs Bulk Mixed Berry Animal Crackers (72430)
- IDAHOAN FOODS Idahoan Foods Gluten-Free Real Mashed Potatoes 3.24lbs, PK6 (2970020405)
- TRUE Motor -115V (E800402)
- ROBOT COUPE Disc Holder 4 Pegs (107812)
- DEPOT E-SHOP Syros Kitchen Island, White & Pine (DE-MBD5461)
- MASTER GRADE Folding Carts, 2-shelf grey, 550 lb Cap, SwvlCstr 5"X1.5" W/ 2 brakes (BC-3010H)
- NEXEL Side Load Wire Tray Cart with 19 Tray Capacity, 30L x 18W x 40H (168315)
- INTERNATIONAL CONCEPTS Kitchen Island, Unfinished (WC-2424)
- LAKESIDE Aluminum Transport Delivery Cabinet - 40 Tray Capacity (5531)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- FABULAXE Wood Serving Bar Cart Tea Trolley with 2 Tier Shelves and Rolling Wheels, Silver, White and Gray (QI003776.GY)
- Steril-Sil Food Service Carts