Shop All Food Service Carts
Steril-Sil
CRT36-18RP-HUNTER 36'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT3618HG
Zoro # G811592913
product price: $3,472.99
/ea
Free Shipping & Returns
$3,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steril-Sil
- MFR # 799CRT3618HG
- Zoro # G811592913
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT36-18RP-HUNTER stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 18 silverware cylinders are placed. Each cylinder is made of hunter green plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 36''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- WINCO 6 oz Black Solid Portion Spoon (FPS-6)
- DURAC LCD Digital Food Service Thermometer with -40 to 450 (F) (B60900-1600)
- FISHER Hose Fg 36 (2914-FG)
- INTERNATIONAL CONCEPTS Kitchen Work Center, Unfinished (WC-3222)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 21"x33" (743)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- LAKESIDE Plastic 3-Shelf Cart; 300 lb Capacity, 16"x28-1/2" - Light Grey (2501)
- ZORO SELECT Fold N Go Cart, Small, Black (SBC152103)
- NEW AGE Utility Cart, 22x41x37 (97177)
- Steril-Sil Food Service Carts