No Product Image Available
Steril-Sil

CRT36-18RP-BLUE 36'' Open Base Stainless Steel Silverware / Tray Cart


product price: $3,472.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Great for large food service facilities this Steril-Sil CRT36-18RP-BLUE stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 18 silverware cylinders are placed. Each cylinder is made of blue plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 36''Height: 39''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.