Shop All Food Service Carts
Steril-Sil
CRT24-12RP-BLUE 24'' Open Base Stainless Steel Silverware / Tray Cart
Mfr # 799CRT2412BL
Zoro # G511593005
product price: $3,113.99
/ea
Free Shipping & Returns
$3,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steril-Sil
- MFR # 799CRT2412BL
- Zoro # G511593005
- Country of Origin United States
- Category Food Service Carts
Description
Great for large food service facilities this Steril-Sil CRT24-12RP-BLUE stainless steel silverware / tray cart makes storing and transporting a variety of utensils more efficient than ever. The cart is built with an open base to accommodate trays and glass racks while the top features holes where the 12 silverware cylinders are placed. Each cylinder is made of blue plastic. The cart itself is made of type 304 stainless steel to ensure long-lasting use and rust- and corrosion-resistance.For easy mobility the cart includes 4 locking casters. These make sure that the cart moves easily around the back-of-house but locks in place for steady stationary use when needed. Plus recessed handles are built-in for operator comfort and to promote easy maneuvering even in tight hallways and busy warewashing areas. For maximum safety to the cart and your facility each corner of the cart is outfitted with a bumper.Overall Dimensions:Width: 25 1/4''Depth: 24''Height: 39''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Sweep (22674-1075)
- CECILWARE Brass Orifice (52) (F177A)
- TURBO AIR Shelf Clip (30220L0900)
- CECILWARE Twin Basket 11-1/4L 4W 4D (V091F)
- WINSOME TRADING Winsome Trading 92626 Savannah Kitchen Cart - Espresso (92626)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- ZORO SELECT Food Service Dolly, Keg, 175 lb. (98037)
- LAKESIDE Plastic 3-Shelf Cart; 300 lb Capacity, 16"x28-1/2" - Light Grey (2501)
- EFFIZIENT 2-sided Grocery Cart with 5 shelves (EF745-FC)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 2 Shelf, 18"x27" (721)
- NEW AGE Utility Cart, 22x41x37 (97177)
- Steril-Sil Food Service Carts