Shop All Hand Soap Dispenser Refills
Steril-Sil
CHS-1-DCHP 30 oz. Stainless Steel Refillable Hand Soap / Sanitizer Dispenser
Mfr # 799CHSDCHPSS
Zoro # G911636784
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steril-Sil
- MFR # 799CHSDCHPSS
- Zoro # G911636784
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Provide your visitors and customers with an easy method for cleaning their hands using this Steril-Sil CHS-1-DCHP 30 oz. stainless steel refillable hand soap / sanitizer dispenser. Equipped with a translucent cover you can easily see the level of the soap or sanitizer in the canister to reduce unnecessary contact by opening to check. The stainless steel container holds 30 oz. of hand soap or sanitizer sold separately so you can refill it as needed with your preferred solution. A long spout provides ample clearance to reduce the risk of contact with the container during use and the pump is specifically calibrated for dispensing hand soap or sanitizer.This dispenser features a stainless steel base that supports the pump and container. Made of 304 stainless steel the wide base provides stability when used on a countertop and has non-marking feet to keep your countertop safe. To use it in a wall-mounted application apply the double-sided tape included to the back of the dispenser base and press to the wall to ensure that it stays firmly in place for your staff and guests to use. Its smooth surface brings a clean and professional atmosphere to your establishment. Limit the spread of germs and show your staff and customers you care with this hand sanitizer dispenser.Overall Dimensions:Width: 5 1/4''Depth: 6 1/4''Height: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle (5019296)
- ZEP 1,000 mL Liquid Hand Soap Jug (333911)
- RENOWN Natural Institutional 15 Gal. 6 mic 24 in. x 33 in. Trash Can Liner, 1000PK (REN11500)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XH)
- TOUGH GUY 1,250 mL Foam Hand Soap Box, 4 PK (55KJ50)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Green Certified Foam Hand Soap 4 PK (GOJ516504CT)
- GOJO GOJO® GOJ7255 NATURAL ORANGE Pumice Hand Cleaner Refill, Citrus Scent, 2000 mL, 4/Carton (7255-04)
- BRILLO 4" x 4" Hand Soap 10 PK (W240000)
- DIAL Soap/Lotion Dispenser 6 PK (34037)
- TORK Tork Antibacterial Foam Soap S4, Helps Kill Common Bacteria, 6 x 1L, 401215 (401215)
- BOARDWALK 1,250 mL Personal Soaps Refill (6165-04-GCE00VL)
- Steril-Sil Hand Soap Dispenser Refills