Shop All Needle, Syringe & Sharps Collectors
Stericycle
Sharps Mailback System, 2 Gal., Screw Lid
Mfr # 2G2V4
Zoro # G8477655
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 2 gal
- Includes (2) 2 gal Containers, Instructions, Return Packaging, Prepaid Postage and Destruction
- Lid Type Screw On
- Color Red (Container), White (Disposal Box)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stericycle
- MFR # 2G2V4
- Zoro # G8477655
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Details
Item | Sharps Mailback System |
Material | Plastic |
Capacity | 2 gal |
Includes | (2) 2 gal Containers, Instructions, Return Packaging, Prepaid Postage and Destruction |
Lid Type | Screw On |
Color | Red (Container), White (Disposal Box) |
Industry Type | Healthcare |
Standards | OSHA, FDA and EPA |
Description
Sharps Mailback System, 2 gal Capacity, Red (Container), White (Disposal Box), Lid Type Screw On, Material Plastic, Includes (2) 2 gal Containers, Instructions, Return Packaging, Prepaid Postage and Destruction, Standards OSHA, FDA and EPA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE AdamsRite: Header Bolt, Pairs of Doors, 30"-52" (ADR-4085-01-IB)
- BRODA Chair Lock Tilt Cylinder Piston (CYL-LOCK-KIT-270N)
- LISTERINE Listerine Antiseptic Original Mouthwash 1 Liter Bottle, PK6 (5270152)
- AVEDA Control Force Firm Hold Unisex Hair Spray, 8.2 oz (U-HC-9964)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G1V4)
- STERICYCLE Sharps Mailback System, 3 Gal., Screw Lid (3G1V4)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q1V4)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q5V4)
- COVIDIEN Wall Container Bracket, 1 Qt, Non-Locking, Chrome (CVDSWBR100912)
- Stericycle Needle, Syringe & Sharps Collectors