Shop All Needle, Syringe & Sharps Collectors
Stericycle
Sharps Mailback System, 1/4 Gal., Red
Mfr # 1Q5V4
Zoro # G4956655
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) 1 qt. Containers, Instructions, Return Packaging, Prepaid Postage and Destruction
- Capacity 0.25 gal
- Material Plastic
- Lid Type Screw On
- Color Red (Container), White (Disposal Box)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stericycle
- MFR # 1Q5V4
- Zoro # G4956655
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Details
Item | Sharps Mailback System |
Includes | (5) 1 qt. Containers, Instructions, Return Packaging, Prepaid Postage and Destruction |
Capacity | 0.25 gal |
Material | Plastic |
Lid Type | Screw On |
Color | Red (Container), White (Disposal Box) |
Industry Type | Healthcare |
Standards | OSHA, FDA and EPA |
Description
Sharps Mailback System, 0.25 gal Capacity, Red (Container), White (Disposal Box), Lid Type Screw On, Material Plastic, Includes (5) 1 qt. Containers, Instructions, Return Packaging, Prepaid Postage and Destruction, Standards OSHA, FDA and EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (31152 OR)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- SK II SK-II U-SC-3257 Unisex Facial Treatment Mask - Pack of 10 (U-SC-3257)
- FIRST AID ONLY First Aid Tape, White, 1/2inW, 2-1/2yd., PK20 (40JH09)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G2V4)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G2V4)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q1V4)
- STERICYCLE Sharps Mailback System, 1 Gal., Screw Lid (1G1V4)
- STERICYCLE Sharps Mailback System, 2 Gal., Screw Lid (2G1V4)
- STERICYCLE Sharps Mailback System, 3 Gal., Screw Lid (3G1V4)
- OASIS Sharps Container, 16 gallon (SHARP-16G)
- Stericycle Needle, Syringe & Sharps Collectors