Shop All Diagnostic and Monitoring Instruments and Supplies
Stericycle
Reg Med Waste Mailback System, 5 Gal
Mfr # 5GWMV5
Zoro # G4789382
original price:
$149.99
23% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes and Prepaid Postage, Instructions, Return Packaging
- Capacity 5 gal
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stericycle
- MFR # 5GWMV5
- Zoro # G4789382
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Regulated Medical Waste Mailback System |
Includes | and Prepaid Postage, Instructions, Return Packaging |
Capacity | 5 gal |
Industry Type | Healthcare |
Description
Regulated Medical Waste Mailback System, 5 gal Capacity, Includes and Prepaid Postage, Instructions, Return Packaging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Gel Wedge Wheelchair Seat Cushion 20"x16"x3"-1.5" (PH-76152G)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- DMI Abdominal Binder, 3-Panel, 46-62 In. Waist (632-6204-1924)
- PHYSICIANSCARE PhysiciansCare Ibuprofen (90015-004)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gray, PK50 (H100-11)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- CLINTON Flat Top Straight Line Treatment Table, Black (3100-30-3BK)
- Stericycle Diagnostic and Monitoring Instruments and Supplies