Shop All Diagnostic and Monitoring Instruments and Supplies
Stericycle
Locking Wall Cabinet, 1.4 Qt MB System
Mfr # NDCSS1
Zoro # G4789391
original price:
$181.05
30% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Keys, Mounting Template
- For Use With 1Q1V4
- Industry Type Healthcare
- Accessory Type Mailback Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stericycle
- MFR # NDCSS1
- Zoro # G4789391
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Item | Mailback Cabinet |
Includes | 2 Keys, Mounting Template |
For Use With | 1Q1V4 |
Industry Type | Healthcare |
Accessory Type | Mailback Cabinet |
Description
Mailback Cabinet, For Use With 1Q1V4, Includes 2 Keys, Mounting Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #6 (A2Z-ZR206)
- CABLES & SENSORS Fukuda Denshi ECG Telemetry Leadwire - 3 Leads Pinch/Grabber (LFD3-90P0)
- HUSQVARNA Walk-Behind Concrete Saw, 36" L, 15" W (FS 309)
- JJ KELLER Training DVD, Chemical/Hazmat, PK50 (10616)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- OASIS Surgical Scrub Brush, Dry, Sterile (BR125)
- ENFIT Transition Connector, 300PK (VED-001)
- MEDEGEN MEDICAL PRODUCTS Maintenance Cvr, 36x24x43", 1mL, Clear, PK300 (6490)
- BIOFREEZE Biofreeze, Pump Bottle, 16 oz. (31116)
- Stericycle Diagnostic and Monitoring Instruments and Supplies